Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/16UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303618S
£1.02
each
Inc VAT (20%)
£51.00 minimum order value
Quantity
Price
Discount
1 - 49
£1.02
0%
50 - 99
£0.98
4%
100 - 199
£0.94
8%
200 +
£0.90
12%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
51.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-16uncx1-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303618S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
Head Depth
0.31in
Grade
12.9
Material
Alloy Steel
Driver Head Size
7/32
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Standards Met
DIN 912
Thread Size
5/16in
Head Diameter
0.44in
Surface Treatment
Zinc Plated
Length
0.31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome