Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/16UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303671S
£1.49
each
Inc VAT (20%)
£37.25 minimum order value
£1.69
11.5% off
Quantity
Price
Discount
1 - 49
£1.49
0%
50 - 99
£1.43
4%
100 - 199
£1.37
8%
200 +
£1.31
12%
Add to basket
Minimum order quantity: 25.
Get it in
13-16
working days
Available
GBP
37.25
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-16uncx2-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303671S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 5/16UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Head Diameter
0.44in
Driving Features
Hexagon Socket
Grade
12.9
Material
Alloy Steel
Thread Size
5/16in
Length
0.31in
Surface Treatment
Zinc Plated
Head Shape
Cylindrical
Driver Head Size
7/32
Standards Met
DIN 912
Head Depth
0.31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome