Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/16UNCx2. Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303491S
£1.19
each
Inc VAT (20%)
£59.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
59.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-16uncx2-skt-head-cap-screw-1936ser-a4/p/ZT3303491S
Add to quotation
View all Cap Screws - Imperial
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNCx2. Skt Head Cap Screw 1936SER A4
Standards Met
DIN 912
Head Shape
Cylindrical
Head Depth
0.31in
Driving Features
Hexagon Socket
Surface Treatment
Plain
Material
Stainless Steel
Grade
F837
Thread Size
5/16in
Head Diameter
0.44in
Length
0.31in
Driver Head Size
7/32
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome