Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/16UNCx3.1/2 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303613S
£2.05
each
Inc VAT (20%)
£51.25 minimum order value
Quantity
Price
Discount
1 - 49
£2.05
0%
50 - 99
£1.97
4%
100 - 199
£1.89
8%
200 +
£1.80
12%
Add to basket
Minimum order quantity: 25.
Get it in
19-23
working days
Available
GBP
51.25
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-16uncx3-half-skt-head-cap-screw-1936ser-a4/p/ZT3303613S
Add to quotation
View all Cap Screws - Imperial
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNCx3.1/2 Skt Head Cap Screw 1936SER A4
Head Shape
Cylindrical
Material
Stainless Steel
Driving Features
Hexagon Socket
Thread Size
5/16in
Head Diameter
0.44in
Standards Met
DIN 912
Length
0.31in
Surface Treatment
Plain
Grade
F837
Driver Head Size
7/32
Head Depth
0.31in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome