Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/16UNCx1/2 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303447S
£0.69
each
Inc VAT (20%)
£69.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.69
0%
100 - 199
£0.66
4.5%
200 - 499
£0.63
8.5%
500 +
£0.61
11.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
69.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-16uncxhalf-skt-head-cap-screw-1936ser-a4/p/ZT3303447S
Add to quotation
View all Cap Screws - Imperial
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 5/16UNCx1/2 Skt Head Cap Screw 1936SER A4
Head Depth
0.31in
Driver Head Size
7/32
Head Shape
Cylindrical
Material
Stainless Steel
Length
0.31in
Head Diameter
0.44in
Standards Met
DIN 912
Surface Treatment
Plain
Driving Features
Hexagon Socket
Grade
F837
Thread Size
5/16in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome