Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/8UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302997S
£5.19
each
Inc VAT (20%)
£51.90 minimum order value
Quantity
Price
Discount
1 - 9
£5.19
0%
10 - 19
£4.98
4%
20 - 49
£4.77
8%
50 +
£4.57
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
11-15
working days
Available
GBP
51.90
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-8uncx1-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302997S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
Standards Met
DIN 912
Head Depth
0.62in
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Head Diameter
0.88in
Driver Head Size
1/2
Surface Treatment
Zinc Plated
Length
0.62in
Material
Alloy Steel
Grade
12.9
Thread Size
5/8in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome