Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/8UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302990S
£9.99
each
Inc VAT (20%)
£49.95 minimum order value
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
49.95
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-8uncx2-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302990S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Material
Alloy Steel
Head Diameter
0.88in
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Thread Size
5/8in
Head Depth
0.62in
Surface Treatment
Zinc Plated
Standards Met
DIN 912
Driver Head Size
1/2
Length
0.62in
Grade
12.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome