Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
5/8UNCx3.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303014S
£11.99
each
Inc VAT (20%)
£59.95 minimum order value
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
59.95
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/5-8uncx3-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303014S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 5/8UNCx3.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Surface Treatment
Zinc Plated
Driver Head Size
1/2
Thread Size
5/8in
Head Diameter
0.88in
Material
Alloy Steel
Grade
12.9
Length
0.62in
Head Depth
0.62in
Standards Met
DIN 912
Head Shape
Cylindrical
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome