Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/2UNCx1.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303053S
£2.29
each
Inc VAT (20%)
£22.90 minimum order value
Quantity
Price
Discount
1 - 19
£2.29
0%
20 - 49
£2.20
4%
50 - 99
£2.11
8%
100 - 199
£2.02
12%
200 +
£1.92
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
19-23
working days
Available
GBP
22.90
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/halfuncx1-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303053S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx1.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Length
0.5in
Thread Size
1/2in
Standards Met
DIN 912
Material
Alloy Steel
Head Shape
Cylindrical
Head Depth
0.5in
Surface Treatment
Zinc Plated
Head Diameter
0.75in
Driving Features
Hexagon Socket
Driver Head Size
3/8
Grade
12.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome