Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/2UNCx1.1/4 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303635S
£2.69
each
Inc VAT (20%)
£26.90 minimum order value
£2.79
3.5% off
Quantity
Price
Discount
1 - 9
£2.69
0%
10 - 19
£2.58
4%
20 - 49
£2.47
8%
50 - 99
£2.37
12%
100 +
£2.26
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
19-23
working days
Available
GBP
26.90
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/halfuncx1-quarter-skt-head-cap-screw-1936ser-a4/p/ZT3303635S
Add to quotation
View all Cap Screws - Imperial
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx1.1/4 Skt Head Cap Screw 1936SER A4
Surface Treatment
Plain
Driver Head Size
3/8
Driving Features
Hexagon Socket
Length
0.5in
Standards Met
DIN 912
Thread Size
1/2in
Head Depth
0.5in
Head Diameter
0.75in
Grade
F837
Material
Stainless Steel
Head Shape
Cylindrical
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome