Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/2UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303005S
£1.03
each
Inc VAT (20%)
£10.30 minimum order value
£1.19
13% off
Quantity
Price
Discount
1 - 19
£1.03
0%
20 - 49
£0.99
4%
50 - 99
£0.95
8%
100 - 199
£0.91
11.5%
200 +
£0.87
15.5%
10
Add to basket
Minimum order quantity: 10.
Get it in
13-16
working days
Available
GBP
10.30
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/halfuncx1-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303005S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2UNCx1.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
Length
0.5in
Head Depth
0.5in
Head Diameter
0.75in
Standards Met
DIN 912
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Thread Size
1/2in
Driver Head Size
3/8
Material
Alloy Steel
Surface Treatment
Zinc Plated
Grade
12.9
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome