Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/2UNCx1.3/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302986S
£3.69
each
Inc VAT (20%)
£36.90 minimum order value
Quantity
Price
Discount
1 - 9
£3.69
0%
10 - 19
£3.54
4%
20 - 49
£3.39
8%
50 - 99
£3.25
12%
100 +
£3.10
16%
10
Add to basket
Minimum order quantity: 10.
Get it in
19-23
working days
Available
GBP
36.90
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/halfuncx1-three-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302986S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx1.3/4 Skt Head Cap Screw 1936SER BZP (12.9)
Standards Met
DIN 912
Grade
12.9
Thread Size
1/2in
Surface Treatment
Zinc Plated
Head Depth
0.5in
Length
0.5in
Material
Alloy Steel
Head Shape
Cylindrical
Head Diameter
0.75in
Driver Head Size
3/8
Driving Features
Hexagon Socket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome