Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/2UNCx3.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3302914S
£6.99
each
Inc VAT (20%)
£34.95 minimum order value
Quantity
Price
Discount
1 - 4
£6.99
0%
5 - 9
£6.71
4%
10 - 19
£6.43
8%
20 - 49
£6.15
12%
50 +
£5.87
16%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
34.95
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/halfuncx3-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3302914S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/2UNCx3.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Length
0.5in
Surface Treatment
Zinc Plated
Grade
12.9
Standards Met
DIN 912
Head Shape
Cylindrical
Head Depth
0.5in
Driver Head Size
3/8
Material
Alloy Steel
Thread Size
1/2in
Driving Features
Hexagon Socket
Head Diameter
0.75in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome