Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
NO.10UNFx1.1/2 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303270S
£1.39
each
Inc VAT (20%)
£139.00 minimum order value
Quantity
Price
Discount
1 - 99
£1.39
0%
100 - 199
£1.33
4.5%
200 +
£1.28
8%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
139.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/no-10unfx1-half-skt-head-cap-screw-1936ser-a4/p/ZT3303270S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for NO.10UNFx1.1/2 Skt Head Cap Screw 1936SER A4
Standards Met
DIN 912
Head Diameter
0.31in
Grade
316
Length
0.19in
Head Depth
0.19in
Driver Head Size
5/32
Surface Treatment
Plain
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Material
Stainless Steel
Thread Size
No.10
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome