0
1
2
3

NO.2UNCx3/8 Skt Head Cap Screw 1936SER A4

Order Code: ZT3303250S

£0.51each Inc VAT (20%)
£51.00 minimum order value
QuantityPriceDiscount
1 - 99£0.510%
100 - 199£0.494%
200 - 499£0.478%
500 +£0.4512%

Minimum order quantity: 100.


Description unavailable

Specifications for NO.2UNCx3/8 Skt Head Cap Screw 1936SER A4
  • Driver Head Size
    5/16
  • Grade
    F837
  • Material
    Stainless Steel
  • Head Shape
    Cylindrical
  • Standards Met
    DIN 912
  • Driving Features
    Hexagon Socket
  • Surface Treatment
    Plain
  • Head Diameter
    0.14in
  • Thread Size
    No.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome