0
1
2
3

NO.2UNCx1/4 Skt Head Cap Screw 1936SER A4

Order Code: ZT3303264S

£0.94each Inc VAT (20%)
£94.00 minimum order value
QuantityPriceDiscount
1 - 99£0.940%
100 - 199£0.904.5%
200 - 499£0.868.5%
500 +£0.8311.5%

Minimum order quantity: 100.


Description unavailable

Specifications for NO.2UNCx1/4 Skt Head Cap Screw 1936SER A4
  • Grade
    F837
  • Head Diameter
    0.14in
  • Driver Head Size
    5/16
  • Standards Met
    DIN 912
  • Material
    Stainless Steel
  • Head Shape
    Cylindrical
  • Driving Features
    Hexagon Socket
  • Surface Treatment
    Plain
  • Thread Size
    No.2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome