Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
NO.4UNCx3/8 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303296S
£0.26
each
Inc VAT (20%)
£26.00 minimum order value
£0.30
13% off
Quantity
Price
Discount
1 - 99
£0.26
0%
100 - 199
£0.25
4%
200 - 499
£0.24
7.5%
500 - 999
£0.23
11.5%
1000 +
£0.22
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
26.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/no-4uncx3-8th-skt-head-cap-screw-1936ser-a4/p/ZT3303296S
Add to quotation
View all Cap Screws - Imperial
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO.4UNCx3/8 Skt Head Cap Screw 1936SER A4
Surface Treatment
Plain
Head Depth
0.11in
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Grade
F837
Length
0.11in
Standards Met
DIN 912
Driver Head Size
3/32
Material
Stainless Steel
Head Diameter
0.18in
Thread Size
No.4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome