0
1
2
3

NO.6UNCx1. Skt Head Cap Screw 1936SER A4

Order Code: ZT3303326S

£0.25each Inc VAT (20%)
£25.00 minimum order value
£0.2913.5% off
QuantityPriceDiscount
1 - 99£0.250%
100 - 199£0.244%
200 - 499£0.238%
500 - 999£0.2212%
1000 +£0.2116%

Minimum order quantity: 100.

Description


Description unavailable

Specifications for NO.6UNCx1. Skt Head Cap Screw 1936SER A4
  • Driving Features
    Hexagon Socket
  • Length
    0.14in
  • Head Diameter
    0.23in
  • Standards Met
    DIN 912
  • Head Depth
    0.14in
  • Surface Treatment
    Plain
  • Material
    Stainless Steel
  • Driver Head Size
    3/32
  • Head Shape
    Cylindrical
  • Grade
    F837
  • Thread Size
    No.6

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome