Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
NO.6UNCx5/16 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303385S
£0.45
each
Inc VAT (20%)
£45.00 minimum order value
£0.53
15% off
Quantity
Price
Discount
1 - 99
£0.45
0%
100 - 199
£0.43
4.5%
200 - 499
£0.41
9%
500 - 999
£0.40
11%
1000 +
£0.38
15.5%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
45.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/no-6uncx5-16-skt-head-cap-screw-1936ser-a4/p/ZT3303385S
Add to quotation
View all Cap Screws - Imperial
Description
Description unavailable
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for NO.6UNCx5/16 Skt Head Cap Screw 1936SER A4
Surface Treatment
Plain
Head Depth
0.14in
Standards Met
DIN 912
Length
0.14in
Head Diameter
0.23in
Material
Stainless Steel
Driver Head Size
3/32
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Grade
F837
Thread Size
No.6
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome