0
1
2
3

NO.8UNCx1/4 Skt Head Cap Screw 1936SER A4

Order Code: ZT3303380S

£0.33each Inc VAT (20%)
£33.00 minimum order value
£0.3915% off
QuantityPriceDiscount
1 - 99£0.330%
100 - 199£0.323%
200 - 499£0.309%
500 - 999£0.2912%
1000 +£0.2815%

Minimum order quantity: 100.

Description


Description unavailable

Specifications for NO.8UNCx1/4 Skt Head Cap Screw 1936SER A4
  • Material
    Stainless Steel
  • Surface Treatment
    Plain
  • Head Depth
    0.16in
  • Head Shape
    Cylindrical
  • Driver Head Size
    1/8
  • Standards Met
    DIN 912
  • Head Diameter
    0.27in
  • Driving Features
    Hexagon Socket
  • Grade
    F837
  • Length
    0.16in
  • Thread Size
    No.8

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome