Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/4 UNC X 1/4 Skt Head Cap Screw 1960SER A2
By Qualfast
Order Code:
ZT1093487X
£0.49
each
Inc VAT (20%)
£49.00 minimum order value
£0.54
9% off
Quantity
Price
Discount
1 - 99
£0.49
0%
100 - 199
£0.47
4%
200 - 499
£0.45
8%
500 - 999
£0.43
12%
1000 +
£0.41
16.5%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
49.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/quarter-unc-x-quarter-skt-head-cap-screw-1960ser-a2/p/ZT1093487X
Add to quotation
View all Cap Screws - Imperial
Description
UNC 1960 Series
ASME ≈B18.3 (1960)
Stainless steel A2
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for 1/4 UNC X 1/4 Skt Head Cap Screw 1960SER A2
Standards Met
DIN 912
Grade
70
Length
1/4in
Thread Size
1/4in.
Driving Features
Hexagon Socket
Head Depth
0.250in
Material
A2 Stainless
Surface Treatment
Plain
Thread Direction
Right Hand
Head Shape
Cylindrical
Head Diameter
0.375in
Driver Head Size
3/16
Thread
UNC
A
0.38
H
0.25
Material Technical
ASTM F837 304
ASME
B18.3
J
0.19
Class
CW / CW1
Threads per Inch
20
Diameter
1/4in
LT
1min
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome