Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/4UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303515S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/quarteruncx2-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303515S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx2.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Thread Size
1/4in
Grade
12.9
Standards Met
DIN 912
Head Depth
0.25in
Driver Head Size
3/16
Length
0.25in
Surface Treatment
Zinc Plated
Material
Alloy Steel
Head Diameter
0.38in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome