Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/4UNCx2.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303503S
£0.99
each
Inc VAT (20%)
£49.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
Add to basket
Minimum order quantity: 50.
Get it in
19-23
working days
Available
GBP
49.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/quarteruncx2-quarter-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303503S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNCx2.1/4 Skt Head Cap Screw 1936SER BZP (12.9)
Standards Met
DIN 912
Grade
12.9
Thread Size
1/4in
Head Depth
0.25in
Surface Treatment
Zinc Plated
Head Diameter
0.38in
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Length
0.25in
Driver Head Size
3/16
Material
Alloy Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome