Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/4UNFx1/2 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303369S
£0.50
each
Inc VAT (20%)
£50.00 minimum order value
£0.59
15% off
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.48
4%
200 - 499
£0.46
8%
500 - 999
£0.44
12%
1000 +
£0.42
16%
Add to basket
Minimum order quantity: 100.
Get it in
11-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/quarterunfxhalf-skt-head-cap-screw-1936ser-a4/p/ZT3303369S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/4UNFx1/2 Skt Head Cap Screw 1936SER A4
Surface Treatment
Plain
Grade
316
Head Diameter
0.38in
Length
0.25in
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Thread Size
1/4in
Material
Stainless Steel
Head Depth
0.25in
Standards Met
DIN 912
Driver Head Size
3/16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome