Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
1/4UNFx3/4 Skt Head Cap Screw 1936SER A4
By Qualfast
Order Code:
ZT3303310S
£2.79
each
Inc VAT (20%)
£279.00 minimum order value
Quantity
Price
Discount
1 - 99
£2.79
0%
100 +
£2.68
4%
Add to basket
Minimum order quantity: 100.
Get it in
19-23
working days
Available
GBP
279.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/quarterunfxthree-quarter-skt-head-cap-screw-1936ser-a4/p/ZT3303310S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 1/4UNFx3/4 Skt Head Cap Screw 1936SER A4
Standards Met
DIN 912
Head Depth
0.25in
Length
0.25in
Thread Size
1/4in
Surface Treatment
Plain
Grade
316
Driving Features
Hexagon Socket
Material
Stainless Steel
Head Shape
Cylindrical
Driver Head Size
3/16
Head Diameter
0.38in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome