Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/4UNCx1.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303012S
£19.99
each
Inc VAT (20%)
£99.95 minimum order value
£22.49
11% off
Quantity
Price
Discount
1 - 4
£19.99
0%
5 - 9
£19.19
4%
10 - 19
£18.39
8%
20 +
£17.59
12%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
99.95
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/three-quarteruncx1-half-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303012S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 3/4UNCx1.1/2 Skt Head Cap Screw 1936SER BZP (12.9)
Length
0.75in
Driver Head Size
9/16
Head Diameter
1.0in
Driving Features
Hexagon Socket
Standards Met
DIN 912
Head Shape
Cylindrical
Grade
12.9
Surface Treatment
Zinc Plated
Head Depth
0.75in
Material
Alloy Steel
Thread Size
3/4in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome