Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Imperial
3/4UNCx8. Skt Head Cap Screw 1936SER BZP (12.9)
By Qualfast
Order Code:
ZT3303127S
£26.99
each
Inc VAT (20%)
£134.95 minimum order value
Quantity
Price
Discount
1 - 4
£26.99
0%
5 - 9
£25.91
4%
10 +
£24.83
8%
5
Add to basket
Minimum order quantity: 5.
Get it in
11-15
working days
Available
GBP
134.95
https://www.zoro.co.uk/shop/fasteners/cap-screws-imperial/three-quarteruncx8-skt-head-cap-screw-1936ser-bzp-12-9/p/ZT3303127S
Add to quotation
View all Cap Screws - Imperial
Description
.
Tags:
#BulkDiscount
Specifications
Specifications for 3/4UNCx8. Skt Head Cap Screw 1936SER BZP (12.9)
Head Diameter
1.0in
Material
Alloy Steel
Grade
12.9
Head Depth
0.75in
Surface Treatment
Zinc Plated
Standards Met
DIN 912
Thread Size
3/4in
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Driver Head Size
9/16
Length
0.75in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome