0
1
2

5/16BSWx3/8 Socket Head Cap Screw

Order Code: ZT1197809S

£1.39 Inc VAT (20%)
£1.496.5% off


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.

Specifications for 5/16BSWx3/8 Socket Head Cap Screw
  • Material
    Steel
  • Driving Features
    Hexagon Socket
  • Head Shape
    Cylindrical
  • Thread Size
    5/16in
  • Length
    3/8in
  • Thread
    BSW

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome