Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10X20 Skt Head Cap Screw Fully Threaded; Serrated A2 (GR-70)
By Qualfast
Order Code:
ZT1088752X
£0.50
each
Inc VAT (20%)
£50.00 minimum order value
£0.59
15% off
Quantity
Price
Discount
1 - 99
£0.50
0%
100 - 199
£0.48
4%
200 - 499
£0.46
8%
500 +
£0.44
12%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
50.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x20-skt-head-cap-screw-fully-threaded-serrated-a2-gr-70/p/ZT1088752X
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - A2 Stainless - Grade 70 - Thread to Head Serrated - DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M10X20 Skt Head Cap Screw Fully Threaded; Serrated A2 (GR-70)
Surface Treatment
Plain
Driving Features
Hexagon Socket
Standards Met
DIN 912
Driver Head Size
8mm
Head Shape
Cylindrical
Thread Size
M10
Head Diameter
16mm
Thread Direction
Right Hand
Grade
70
Thread
Metric
Length
20mm
Head Depth
10mm
Material
A2 Stainless
k (max.)
10
P
1.5
BS
4168-1
Material Technical
A2
Diameter
M10
L
20mm
DIN
912
dk (max.)
16
NF
E25-125
d-D
M10
NEN
1241
Class
70
ISO
4762
s
8
ASME
B18.3.1M
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome