Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x25 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3303028S
£0.82
each
Inc VAT (20%)
£82.00 minimum order value
Quantity
Price
Discount
1 - 99
£0.82
0%
100 - 199
£0.79
3.5%
200 - 499
£0.75
8.5%
500 +
£0.72
12%
Add to basket
Minimum order quantity: 100.
Get it in
10-15
working days
Available
GBP
82.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x25-skt-low-head-cap-screw-a4/p/ZT3303028S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x25 Skt Low Head Cap Screw A4
Driving Features
Hexagon Socket
Head Diameter
16mm
Thread Size
M10
Material
Stainless Steel
Standards Met
DIN 7984
Length
25mm
Grade
A4
Surface Treatment
Plain
Head Depth
6mm
Head Shape
Low Cylindrical
Driver Head Size
7mm
Thread
Metric
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome