Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303031S
£0.52
each
Inc VAT (20%)
£2.60 minimum order value
£0.65
20% off
Quantity
Price
Discount
1 - 49
£0.52
0%
50 - 99
£0.50
4%
100 - 199
£0.48
7.5%
200 - 499
£0.46
11.5%
500 +
£0.44
15.5%
5
Add to basket
Minimum order quantity: 5.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
2.60
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x45-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303031S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M10x45 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Thread
Metric
Head Depth
10mm
Material
Stainless Steel
Thread Size
M10
Head Diameter
8mm
Grade
70
Driving Features
Hexagon Socket
Standards Met
DIN 912
Driver Head Size
8mm
Surface Treatment
Plain
Head Shape
Cylindrical
Length
45mm
Class
70
Diameter
M10
L
45mm
DIN
912
s
8
Material Technical
A2
ISO
4762
NEN
1241
BS
4168-1
NF
E25-125
k (max.)
10
ASME
B18.3.1M
Thread Direction
Right
d-D
M10
P
1.5
dk (max.)
16
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome