Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302978S
£0.62
each
Inc VAT (20%)
£31.00 minimum order value
£0.69
10% off
Quantity
Price
Discount
1 - 49
£0.62
0%
50 - 99
£0.60
3%
100 - 199
£0.57
8%
200 - 499
£0.55
11.5%
500 +
£0.52
16%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
31.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x50-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302978S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M10x50 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Driving Features
Hexagon Socket
Material
Stainless Steel
Standards Met
DIN 912
Surface Treatment
Plain
Driver Head Size
8mm
Grade
70
Length
50mm
Head Diameter
8mm
Head Shape
Cylindrical
Head Depth
10mm
Thread Size
M10
Thread
Metric
d-D
M10
L
50mm
Thread Direction
Right
k (max.)
10
Material Technical
A2
P
1.5
NEN
1241
s
8
ISO
4762
DIN
912
Diameter
M10
ASME
B18.3.1M
BS
4168-1
NF
E25-125
dk (max.)
16
Class
70
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome