Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303013S
£0.63
each
Inc VAT (20%)
£31.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.63
0%
50 - 99
£0.60
5%
100 - 199
£0.58
8%
200 - 499
£0.55
12.5%
500 +
£0.53
16%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
31.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x60-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303013S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Length
60mm
Driver Head Size
8mm
Standards Met
DIN 912
Driving Features
Hexagon Socket
Thread Size
M10
Head Depth
10mm
Head Diameter
8mm
Grade
70
Head Shape
Cylindrical
Material
Stainless Steel
Thread
Metric
Surface Treatment
Plain
k (max.)
10
P
1.5
NEN
1241
DIN
912
ASME
B18.3.1M
s
8
Diameter
M10
Thread Direction
Right
Class
70
dk (max.)
16
BS
4168-1
ISO
4762
Material Technical
A2
NF
E25-125
d-D
M10
L
60mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome