Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3302960S
£0.64
each
Inc VAT (20%)
£32.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.64
0%
50 - 99
£0.61
4.5%
100 - 199
£0.59
8%
200 - 499
£0.56
12.5%
500 +
£0.54
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
32.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x70-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3302960S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x70 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Standards Met
DIN 912
Surface Treatment
Plain
Thread
Metric
Head Depth
10mm
Head Diameter
8mm
Driver Head Size
8mm
Thread Size
M10
Grade
70
Length
70mm
Driving Features
Hexagon Socket
Material
Stainless Steel
Head Shape
Cylindrical
DIN
912
L
70mm
NF
E25-125
dk (max.)
16
Material Technical
A2
s
8
ASME
B18.3.1M
NEN
1241
Diameter
M10
Thread Direction
Right
d-D
M10
k (max.)
10
P
1.5
BS
4168-1
Class
70
ISO
4762
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome