Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10X70 Skt Head Cap Screw (GR-10.9)
By Qualfast
Order Code:
ZT1089045X
Thread Size
*
M10
Length
*
70mm
£0.33
each
Inc VAT (20%)
£33.00 minimum order value
£0.39
15% off
Quantity
Price
Discount
1 - 99
£0.33
0%
100 - 199
£0.32
3%
200 - 499
£0.30
9%
500 - 999
£0.29
12%
1000 +
£0.28
15%
Add to basket
Minimum order quantity: 100.
Get it in
5-7
weeks
Available
GBP
33.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x70-skt-head-cap-screw-gr-10-9/p/ZT1089045X
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - (Self Colour)
Tags:
#BlackFridayExclusive
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome