Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x80 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303019S
£0.60
each
Inc VAT (20%)
£3.00 minimum order value
Quantity
Price
Discount
1 - 49
£0.60
0%
50 - 99
£0.58
3.5%
100 - 199
£0.55
8.5%
200 - 499
£0.53
11.5%
500 +
£0.50
16.5%
5
Add to basket
Minimum order quantity: 5.
Get it on
Wed, 15th Jan
In Stock
GBP
3.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x80-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303019S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x80 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Material
Stainless Steel
Driving Features
Hexagon Socket
Head Shape
Cylindrical
Grade
70
Head Depth
10mm
Driver Head Size
8mm
Surface Treatment
Plain
Head Diameter
8mm
Thread Size
M10
Thread
Metric
Standards Met
DIN 912
Length
80mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome