Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M10x90 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303066S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m10x90-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303066S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M10x90 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Thread
Metric
Thread Size
M10
Length
90mm
Surface Treatment
Plain
Head Depth
10mm
Head Diameter
8mm
Head Shape
Cylindrical
Standards Met
DIN 912
Material
Stainless Steel
Grade
70
Driving Features
Hexagon Socket
Driver Head Size
8mm
BS
4168-1
Diameter
M10
ISO
4762
NF
E25-125
d-D
M10
Thread Direction
Right
NEN
1241
ASME
B18.3.1M
L
90mm
Material Technical
A2
k (max.)
10
Class
70
dk (max.)
16
P
1.5
DIN
912
s
8
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome