Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M12x30 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3303245S
£0.99
Inc VAT (20%)
£1.03
3.5% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Order by 3pm,
get it
Tomorrow
In Stock
GBP
0.99
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m12x30-skt-low-head-cap-screw-a4/p/ZT3303245S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x30 Skt Low Head Cap Screw A4
Driver Head Size
8mm
Head Shape
Low Cylindrical
Driving Features
Hexagon Socket
Material
Stainless Steel
Grade
A4
Length
30mm
Head Depth
7mm
Surface Treatment
Plain
Head Diameter
18mm
Thread Size
M12
Standards Met
DIN 7984
Thread
Metric
Material Technical
A4
dk
18
d-D
M12
L
30mm
s
8
P
1.75
Diameter
M12
DIN
7984
k
7
b
30min
Thread Direction
Right
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome