Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M12x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
By Qualfast
Order Code:
ZT3303073S
£0.89
each
Inc VAT (20%)
£44.50 minimum order value
Quantity
Price
Discount
1 - 49
£0.89
0%
50 - 99
£0.85
4.5%
100 - 199
£0.82
8%
200 - 499
£0.78
12.5%
500 +
£0.75
15.5%
Add to basket
Minimum order quantity: 50.
Get it in
17-21
working days
Available
GBP
44.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m12x60-skt-head-cap-screw-fully-threaded-a2-gr-70/p/ZT3303073S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric
A2 Stainless - Grade 70
Thread to Head
DIN 912
See full description
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x60 Skt Head Cap Screw Fully Threaded A2 (GR-70)
Standards Met
DIN 912
Thread Size
M12
Length
60mm
Head Diameter
10mm
Grade
70
Head Depth
12mm
Material
Stainless Steel
Head Shape
Cylindrical
Driving Features
Hexagon Socket
Surface Treatment
Plain
Thread
Metric
Driver Head Size
10mm
Diameter
M12
Class
70
L
60mm
k (max.)
12
ASME
B18.3.1M
dk (max.)
18
NF
E25-125
ISO
4762
P
1.75
d-D
M12
DIN
912
s
10
BS
4168-1
Thread Direction
Right
NEN
1241
Material Technical
A2
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome