Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M12x60 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3303208S
£1.59
Inc VAT (20%)
£1.69
5.5% off
Quantity
Price
Discount
1 - 19
£1.59
0%
20 - 49
£1.53
4%
50 - 99
£1.46
8%
100 - 199
£1.40
12%
200 +
£1.34
15.5%
1
Add to basket
Get it on
Wed, 15th Jan
In Stock
GBP
1.59
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m12x60-skt-low-head-cap-screw-a4/p/ZT3303208S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M12x60 Skt Low Head Cap Screw A4
Standards Met
DIN 7984
Head Diameter
18mm
Grade
A4
Length
60mm
Driving Features
Hexagon Socket
Driver Head Size
8mm
Head Shape
Low Cylindrical
Thread
Metric
Surface Treatment
Plain
Material
Stainless Steel
Thread Size
M12
Head Depth
7mm
Thread Direction
Right
Material Technical
A4
d-D
M12
L
60mm
dk
18
DIN
7984
Diameter
M12
k
7
s
8
b
30min
P
1.75
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome