Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M12x65 Skt Head Cap Screw ZN Flake (GR-8.8)
By Qualfast
Order Code:
ZT3302778S
£1.19
each
Inc VAT (20%)
£59.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.19
0%
50 - 99
£1.14
4%
100 - 199
£1.09
8.5%
200 +
£1.05
12%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
59.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m12x65-skt-head-cap-screw-zn-flake-gr-8-8/p/ZT3302778S
Add to quotation
View all Cap Screws - Metric
Description
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M12x65 Skt Head Cap Screw ZN Flake (GR-8.8)
Head Depth
12mm
Thread
Metric
Length
65mm
Material
Steel
Head Diameter
18.27mm
Head Shape
Cylindrical
Thread Size
M12
Driver Head Size
10mm
Driving Features
Hexagon Socket
Surface Treatment
Zinc Flake
Standards Met
DIN 912
Grade
8.8
k (max.)
12
dk (max.)
18
BS
4168-1
b
36
NF
E25-125
Class
8.8
DIN
912
NEN
1241
ASME
B18.3.1M
Thread Direction
Right
s
10
d-D
M12
ISO
4762
L
65mm
P
1.75
Diameter
M12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome