M16X35 Socket Head Cap Screw BZP (GR-8.8), Pack of 50

Order Code: ZT2658844S

£15.99 Inc VAT (20%)


Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Specifications for M16X35 Socket Head Cap Screw BZP (GR-8.8), Pack of 50
  • Diameter
    M16
  • Material
    Alloy Steel
  • Head Diameter
    24mm
  • Standards Met
    DIN 912
    ISO 4762
  • Thread Size
    M16
  • Head Depth
    16mm
  • Thread
    Metric
  • Length
    35mm
  • Grade
    8.8
  • Driving Features
    Hexagon Socket
  • Head Shape
    Cylindrical
  • Driver Head Size
    14mm
  • Surface Treatment
    Plain
  • DIN
    912
  • k (max.)
    16
  • P
    2
  • BS
    4168-1
  • NF
    E25-125
  • dk (max.)
    24
  • ASME
    B18.3.1M
  • Thread Direction
    Right
  • s
    14
  • Class
    8.8
  • d-D
    M16
  • NEN
    1241
  • ISO
    4762
  • b
    44
  • L
    35mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome