Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M16x60 Skt Head Cap Screw ZN Flake (GR-8.8)
By Qualfast
Order Code:
ZT3302767S
£1.99
each
Inc VAT (20%)
£99.50 minimum order value
Quantity
Price
Discount
1 - 49
£1.99
0%
50 - 99
£1.91
4%
100 - 199
£1.83
8%
200 +
£1.75
12%
Add to basket
Minimum order quantity: 50.
Get it in
10-15
working days
Available
GBP
99.50
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m16x60-skt-head-cap-screw-zn-flake-gr-8-8/p/ZT3302767S
Add to quotation
View all Cap Screws - Metric
Description
Zinc flake Cr⁶+ free - ISO 10683 flZnnc
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for M16x60 Skt Head Cap Screw ZN Flake (GR-8.8)
Driver Head Size
12mm
Head Diameter
24.33mm
Standards Met
DIN 912
Length
60mm
Material
Steel
Head Depth
16mm
Head Shape
Cylindrical
Grade
8.8
Thread
Metric
Thread Size
M16
Driving Features
Hexagon Socket
Surface Treatment
Zinc Flake
NEN
1241
DIN
912
Thread Direction
Right
k (max.)
16
d-D
M16
BS
4168-1
Class
8.8
b
44
Diameter
M16
NF
E25-125
L
60mm
P
2
s
14
dk (max.)
24
ASME
B18.3.1M
ISO
4762
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome