Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M4x12 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302835S
£0.10
each
Inc VAT (20%)
£100.00 minimum order value
£0.12
16.5% off
Quantity
Price
Discount
1 - 4999
£0.10
0%
5000 +
£0.09
10%
Add to basket
Minimum order quantity: 1000.
Get it in
10-15
working days
Available
GBP
100.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m4x12-skt-low-head-cap-screw-a4/p/ZT3302835S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x12 Skt Low Head Cap Screw A4
Thread Size
M4
Driving Features
Hexagon Socket
Head Diameter
7mm
Driver Head Size
2.5mm
Surface Treatment
Plain
Thread
Metric
Head Depth
2.8mm
Material
Stainless Steel
Grade
A4
Head Shape
Low Cylindrical
Length
12mm
Standards Met
DIN 7984
b
14min
P
0.7
L
12mm
s
2.5
d-D
M4
Thread Direction
Right
dk
7
Diameter
M4
Material Technical
A4
k
2.8
DIN
7984
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome