Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M4x16 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302887S
£0.12
each
Inc VAT (20%)
£120.00 minimum order value
£0.15
20% off
Add to basket
Minimum order quantity: 1000.
Get it in
10-15
working days
Available
GBP
120.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m4x16-skt-low-head-cap-screw-a4/p/ZT3302887S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x16 Skt Low Head Cap Screw A4
Surface Treatment
Plain
Head Depth
2.8mm
Driving Features
Hexagon Socket
Length
16mm
Thread
Metric
Driver Head Size
2.5mm
Thread Size
M4
Grade
A4
Head Shape
Low Cylindrical
Material
Stainless Steel
Head Diameter
7mm
Standards Met
DIN 7984
k
2.8
L
16mm
dk
7
b
14min
Thread Direction
Right
Material Technical
A4
P
0.7
DIN
7984
d-D
M4
Diameter
M4
s
2.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome