Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M4x5 Skt Low Head Cap Screw Pilot Recessed A4
By Qualfast
Order Code:
ZT3302879S
£0.12
each
Inc VAT (20%)
£120.00 minimum order value
£0.14
14% off
Add to basket
Minimum order quantity: 1000.
Get it in
10-15
working days
Available
GBP
120.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m4x5-skt-low-head-cap-screw-pilot-recessed-a4/p/ZT3302879S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - with Pilot Recess - DIN 6912
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M4x5 Skt Low Head Cap Screw Pilot Recessed A4
Driver Head Size
3mm
Head Diameter
7mm
Driving Features
Hexagon Socket
Head Depth
2.8mm
Head Shape
Low Cylindrical
Thread
Metric
Length
5mm
Material
Stainless Steel
Grade
A4
Surface Treatment
Plain
Standards Met
DIN 6912
Thread Size
M4
dh
2
L
5mm
DIN
6912
Thread Direction
Right
dk
7
P
0.7
Material Technical
A4
k
2.8
Diameter
M4
d-D
M4
s
3
b (min.)>125mm
14L
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome