Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M4X8 Skt Head Cap Screw (GR-8.8)
By Qualfast
5 Reviews
Order Code:
ZT1089532X
Thread Size
*
M4
Length
*
8mm
£0.02
each
Inc VAT (20%)
£1.00 minimum order value
£0.03
33% off
Add to basket
Minimum order quantity: 50.
Get it by
Wed, 15th Jan
In Stock
GBP
1.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m4x8-skt-head-cap-screw-gr-8-8/p/ZT1089532X
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw,
Metric,
Steel - Grade 8.8,
DIN 912
See full description
Tags:
#ReducedPrice
Specifications
Technical Information
Product Variants
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome