Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x10 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302943S
£0.11
each
Inc VAT (20%)
£1.10 minimum order value
£0.13
15% off
Quantity
Price
Discount
1 - 199
£0.11
0%
200 - 999
£0.10
9%
1000 +
£0.09
18%
10
Add to basket
Minimum order quantity: 10.
Order by 3pm,
get it
Tomorrow
In Stock
GBP
1.10
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x10-skt-low-head-cap-screw-a4/p/ZT3302943S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#ReducedPrice
Specifications
Technical Information
Specifications for M5x10 Skt Low Head Cap Screw A4
Driving Features
Hexagon Socket
Grade
A4
Head Diameter
8.5mm
Standards Met
DIN 7984
Thread
Metric
Driver Head Size
3mm
Surface Treatment
Plain
Material
Stainless Steel
Thread Size
M5
Head Depth
3.5mm
Length
10mm
Head Shape
Low Cylindrical
DIN
7984
b
16min
L
10mm
Diameter
M5
dk
8.5
Thread Direction
Right
k
3.5
d-D
M5
Material Technical
A4
P
0.8
s
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome