Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x20 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3302984S
£0.14
each
Inc VAT (20%)
£1.40 minimum order value
£0.16
12.5% off
Quantity
Price
Discount
1 - 99
£0.14
0%
100 - 499
£0.13
7%
500 +
£0.12
14.5%
10
Add to basket
Minimum order quantity: 10.
Get it on
Wed, 15th Jan
In Stock
GBP
1.40
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x20-skt-low-head-cap-screw-a4/p/ZT3302984S
Add to quotation
Schedule an order and save 5%
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x20 Skt Low Head Cap Screw A4
Head Depth
3.5mm
Driving Features
Hexagon Socket
Thread Size
M5
Length
20mm
Head Shape
Low Cylindrical
Standards Met
DIN 7984
Material
Stainless Steel
Thread
Metric
Surface Treatment
Plain
Driver Head Size
3mm
Grade
A4
Head Diameter
8.5mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome