Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Screws & Bolts
Cap Screws - Metric
M5x25 Skt Low Head Cap Screw A4
By Qualfast
Order Code:
ZT3303029S
£0.18
each
Inc VAT (20%)
£36.00 minimum order value
£0.20
10% off
Quantity
Price
Discount
1 - 199
£0.18
0%
200 - 999
£0.17
5.5%
1000 +
£0.16
11%
Add to basket
Minimum order quantity: 200.
Get it in
10-15
working days
Available
GBP
36.00
https://www.zoro.co.uk/shop/fasteners/cap-screws-metric/m5x25-skt-low-head-cap-screw-a4/p/ZT3303029S
Add to quotation
View all Cap Screws - Metric
Description
Socket Head Cap Screw, Metric - Steel - A4 Stainless - Low Head - DIN 7984
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Technical Information
Specifications for M5x25 Skt Low Head Cap Screw A4
Driving Features
Hexagon Socket
Material
Stainless Steel
Driver Head Size
3mm
Thread Size
M5
Surface Treatment
Plain
Thread
Metric
Standards Met
DIN 7984
Head Depth
3.5mm
Head Shape
Low Cylindrical
Grade
A4
Length
25mm
Head Diameter
8.5mm
DIN
7984
k
3.5
d-D
M5
b
16min
Thread Direction
Right
Material Technical
A4
Diameter
M5
L
25mm
P
0.8
s
3
dk
8.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome